
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Indexing Plunger w/ Knob Lock Nut SS 1.56x3.57lbs Pressure 3/8-24 Thread .2x.2" Pin
Indexing plungers GN 617-NI are standard units for a wide range of indexing mechanisms. Type G or GK with threaded plunger ends are for applications where a special knob to customer's request or where their own design is required, or for such cases where the spindle is linked directly to an operating mechanism. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers in stainless steel, without head, see GN 613. And for indexing plungers in stainless steel, with rest position, see GN 617.1.
FeaturesThreaded body: Stainless steel European standard No. 1.4305 American standard 303 series) Plunger pin: Stainless steel, chemically nickel plated Knob--plastic version: Matte black glass fiber reinforced nylon plastic, not removable Knob--stainless steel version: European Standard No. 1.4305 Lock nut: Stainless steel, DIN 439/ISO 4035
Indexing plungers GN 617-NI are standard units for a wide range of indexing mechanisms. Type G or GK with threaded plunger ends are for applications where a special knob to customer's request or where their own design is required, or for such cases where the spindle is linked directly to an operating mechanism. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers in stainless steel, without head, see GN 613. And for indexing plungers in stainless steel, with rest position, see GN 617.1.
Features
Product Details
- Lock Out No
- End Pressure Start 1.56 lbs
- Description Indexing Plunger
- Lock Nut Yes
- Type With Plastic Knob
- End Pressure Full 3.57 lbs
- Nose Material Stainless Steel
- Brand J.W. Winco
- Series GN617
- Manufacturers Part Number 617-5-3/8X24-AK-NI
- Body Material Stainless Steel
Weights & Dimensions
- Pin Length .20 in
- Knob Diameter .83 in
- Length 1.77 in
- Pin Diameter .20 in
- Thread Size 3/8-24 in
- Thread Length .67 in
Customer Review
Product Q & A
There are no questions for this product.

J.W. Winco GN617 Indexing Plunger w/ Knob Lock Nut SS 1.56x3.57lbs Pressure 3/8-24 Thread .2x.2" Pin
$18.75
- Product Information
- Customer Review
- Product Q&A