Clearance
x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Item #: WBB1033205

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $14.25

Clearance Price: $6.88

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Steel, Zinc-plated, blue passivated
  • Plunger pin: Stainless steel, European Standard No. 1.4305
  • Spring: Stainless steel, European Standard No. 1.4310
  • Pull ring version: Stainless steel, European Standard No. 1.4310
  • Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Steel, zinc-plated


  • Weights & Dimensions

    • Pin Length 8mm in
    • Knob Diameter 21 mm in
    • Length 63.5 mm
    • Pin Diameter 8mm in
    • Thread Size M12 x 1.75 in
    • Thread Length 24mm in

    Product Details

    • Lock Out Yes
    • End Pressure Start 6.0 N
    • Description Indexing Plunger
    • Lock Nut No
    • Type With Knob
    • End Pressure Full 22.0 N
    • Nose Material Stainless Steel
    • Brand J.W. Winco
    • Series GN717
    • Manufacturers Part Number 717-8-M12-C-NI
    • Body Material Stainless Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

    J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

    Item #: WBB1033205

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant