Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PC Enclosures

Model # :WBB2332738

MPN #: 55 Stainless Guardian

Indoor/Outdoor LCD Guardian TV Enclosure for 50"-55" Monitors, Stainless Steel

Product Description
This water, dust, and tamper proof LCD TV enclosure fits 50"- 55" TV screens and is perfect for outdoor and harsh public or industrial environments.

Key Features and Benefits:
  • Water-proof, Dust-proof, & Tamper-proof - NEMA 4X
  • Strong, Welded Steel Construction with Hinged Door, Built to Last
  • Shatter-proof Clear or Anti-Glare Polycarbonate Window
  • German Engineered, Keyed Compression Locks
  • Axial Fan and Filter System
  • Filter is Easily Cleaned or Inexpensively Replaced
  • Internal, Adjustable VESA Mount Bracket (fits all TV's)
  • Mounts Directly to Wall without need for Clunky, Exterior Bracket
Specifications:
  • 16 Gauge 304 Stainless Steel
  • For TV's up to 55"
  • Outside Dimensions: 56.5" x 35.5" x 6"
  • Inside Dimensions: 53.5" x 32.5" x 4.5'
  • NEMA Rating: 4X
  • Warranty: 1 Year Outdoor, 5 Year Indoor


PRICE
$3,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56-1/2 in
Depth6 in
Height35-1/2 in
Weight Capacity175 lbs
Weight100 lbs
LCD Size50" - 55"
Mounting Hole PatternUp to 400 x 200 mm

Product Details

Assembly RequiredNo
TypeLCD Enclosure
ColorSilver
Filter Type30 PPI
Internal Fan IncludedYes
StyleFlat
LockingYes
Display TypeSingle Monitor
Material304 Stainless Steel
Description55 LCD Guardian
IP RatingIP 66
Package Quantity1
Manufacturers Part Number55 Stainless Guardian
BrandPC Enclosures

Warranty

Warranty1 yr

Compliance & Certifications

NEMA RatingNEMA 4X
VESA CompatibleYes