Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MG Electronics

Model # :WBB3056014

MPN #: PGM20

MG Electronics 20-Watt Megaphone with LED Flashlight, USB Port, Record

Product Description
Features:
  • 4 audio projection modes: voice talking, siren alert, record, USB port
  • 6 built-in LED lights / 22,000-24,000 lumens
  • Requires 4 pcs x size C batteries (Not included)
  • Adjustable volume control
  • Folding handle for easy storage
  • For indoor / outdoor use
  • Wrist strap included
Technical Specifications:
  • Power output: 20 Watts Max.
  • Audio projection range: up to 1,500 feet
  • Megaphone Dimensions: 6" x 9"
PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth7-1/2 in
Height9 in

Product Details

TypeMegaphone
MaterialABS Plastic
Description20 Watt Megaphone with LED Flashlight, USB Port & Record
ColorWhite
Manufacturers Part NumberPGM20
BrandMG Electronics

Warranty

Warranty90 days