- Frosted quartz tube heating element (included)
- Listed for suspended, totally exposed (outdoor) and indoor spot heating applications
- Finish: High-temp brown powder coated finish
- 60° Symmetric Heat Pattern
- Gold anodized Aluminum reflector and end caps
- Painted models are direct wire, unless specified and are supplied with 6 lead wires for field connection in the internal wiring compartment. These VCE models are available with a factory installed 6' cord set. The 208V model must have a field supplied plug
- Two 2' long mounting chains and four S-Hooks included
- The OCH series can be surfaced mounted using the supplied mounting brackets that allow up to a 45° horizontal tilt adjustment
- Limited warranty of 1 year
TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 5-3/8"W x 6-1/2"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-3/8 in |
| Width | 5-3/8 in |
| Height | 6-1/2 in |
| Weight | 12 lbs |
Product Details
| Type | Quartz Infrared Space Heater |
| Color | Brown |
| Amperage | 9.6 A |
| Wattage | 3000 W |
| Voltage | 208 V |
| Watts High | 3000 W |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | OCH57208VCE |
| BTU | 10239 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |