Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670512

Global Industrial™ Indoor Vertical Fat Tire Bike Rack Mount, Lockable, 1 Bike Capacity, Black

Product Description
Standout Features:

✓ Stores 1 fat tire bike vertically.
✓ Lockable mechanism secures bike to mount.

Bicycle storage just got better with the Global Industrial™ Single Track Fat Tire Bike Rack Mount. Made of durable steel construction, the mount is designed to attach to the Global Industrial™ Indoor Vertical Bike Rack Frame 670508 (sold separately). You can rest easy knowing its locking feature will protect your property in any public storage area. 1 Year Limited Warranty. Measures: 5-1/8" W x 7-1/2" D x 59-1/10" H.

  • Can be secured to a wall, corner, pillar, or post. Rack includes 7.5MM mounting hole diameter
  • Comes in a traditional black finish.
  • Weighs 16 lbs.
  • PRICE
    $219.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    219.95
    Buy 3 units - 5 units
    209.95Save $10.00 (5%)
    Buy 6+ units
    199.95Save $20.00 (9%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width7-1/2 in
    Depth5-1/8 in
    Height59-1/10 in
    Weight16 lbs

    Product Details

    Assembly RequiredNo
    TypeSingle Sided - Vertical
    ColorBlack
    Mounting LocationWall
    Capacity1 Bike - Fat Tire
    MaterialSteel
    Manufacturers Part Number670512
    LockableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr