Model # :WBRP6000
Global Industrial™ Replacement Hardware for Grid Bike Rack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RP6000 |
| Type | Hardware |
| Color | Silver |
| Brand | Global Industrial |
Related Products
Skateboard and Scooter Lockers are used for public schools, universities, parks and recs, libraries and more. Handles 99.9% of skateboard sizes used by youth today. Lock Not included. Some assembly and installation required. Features: Voted the #1 Skateboard/Scooter storage solution Patented Design Made of rust proof galvanized sheet metal for long lasting durability Tamper Proof Easily installed to concrete floor surfaces. Compact design Made in USA Outside Compartment Dimensions W" D" H" Skateboard 5-5/8 12 21 Longboard 5-5/8 12 36 Inside Compartment Dimensions W" D" H" Skateboard ...
✓ 5-bike capacity ✓ 3 available mount styles ✓ 6" x 6" in. base plate with .50" in. diameter mounting holes The Global Industrial ™ Wave Bike Rack is practically designed to provide convenient bike parking for up to 5 bikes outside any commercial space. Suitable for schools, campus buildings, libraries, and similar areas where bicycle parking is common. Rugged 12-gauge steel keeps bicycles secure while ensuring years of use. Designed without sharp edges for safety. Black polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter. ...
✓ Holds up to 2 bicycles ✓ Fully welded, one-piece rack is easy to install ✓ Circular flange mount ensures a secure and tight seal Save space on bike storage with the Global Industrial™ Deluxe U-Rack Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while ...
✓ 2-bike capacity ✓ Made using 1-5/8" diameter x .098 thick tubular steel ✓ Flange Mount allows floor anchoring in existing cement The Global Industrial ™ U-Rack Bike Rack offers convenient bike parking for up to 2 bikes outside any commercial space. Perfect for schools, college campus buildings, libraries, and similar areas where bicycle parking is common. This contemporary-style storage rack holds up to 2 bikes in the upright position when used alone. Small 2-bike capacity allows for creative arrangement when using multiple quantities of the same type ...
Global Industrial Bicycle Parking Rack is made of powder coated steel to provide long lasting durability and superior weather resistance. Single sided style has 5-bike capacity to secure bicycles in public and outdoor areas. Bikes are secured on one side and can be easily separated to reduce bicycle capacity. Includes 2 holes for varied fastening options or ground installation. Available options are Cement/asphalt anchor kit, Earth Anchor Kit and Spike Anchor Kit (sold separately). Rack measures 70" L x 14" W x 14-1/2H. Tube diameter is 1-1/4".