NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base can easily be adapted to accommodate 4 or 7 qt. pans.
Vollrath, Mirage Induction Rethermalizer, 74110140, 11 Quart, Red Features: Induction heating means no water required, faster rethermtimes and better temperature control Digital controls set temperatures in °F and °C, or use presets for SOUP, CSOUP, CHILI, MAC & CHEESE Includes Vollrath induction ready insets and inset cover. Requires use of Vollrath induction ready inset - failure to use these insets may damage the unit and will void the warranty Unique stirring indicator monitors soup vessel temperaturedifferentials and reminds operators when to stir Includes programmed ...
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217760, 7 Quart, Black Black Finish Features: Eye-catching looks enhance your soup presentation Ceramic base element ensures a fast start-up andconsistent performance Heavy-duty exterior body ensures the unit remains cool to the touch while operating Heavy-duty handles make transportation and cleaning a breeze Part of the Colors by Vollrath collection NSF
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217255, 11 Quart, Fire Engine Red Finish Features: Eye-catching looks enhance your soup presentation Ceramic base element ensures a fast start-up andconsistent performance Heavy-duty exterior body ensures the unit remains cool to the touch while operating Heavy-duty handles make transportation and cleaning a breeze Part of the Colors by Vollrath collection NSF