Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226325

MPN #: 74110110

Vollrath® Mirage Induction Rethermalizer, 74110110, 11 Quart, Silver

Product Description
Vollrath, Mirage Induction Rethermalizer, 74110110, 11 Quart, Silver

Features:
  • Induction heating means no water required, faster rethermtimes and better temperature control
  • Digital controls set temperatures in °F and °C, or use presets for SOUP, CSOUP, CHILI, MAC & CHEESE
  • Includes Vollrath induction ready insets and inset cover. Requires use of Vollrath induction ready inset - failure to use these insets may damage the unit and will void the warranty
  • Unique stirring indicator monitors soup vessel temperaturedifferentials and reminds operators when to stir
  • Includes programmed retherm mode
PRICE
$1,189.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13 7/8 x 13 1/2 in

Product Details

TypeKettle Rethermalizer
Capacity11 Qts.
Watts800 W
Package Quantity1
DescriptionMirage Induction Rethermalizer
ColorSilver
Manufacturers Part Number74110110
Amperage6.7 A
BrandVollrath

Compliance & Certifications

CertificationsNSF|FCC