The Industrial Air Compressor is engineered with a high performance pump that provides 225 maximum psi ensuring longer air tool run times. Featuring a Oil-Free UMC motor and pump that provides quiet operation lessening noise. Designed to provide the power and performance of a large compressor with a smaller tank size. This Industrial Air C151I Air Compressor includes a conveniently located control panel that puts the regulator, gauges and quick connect at your fingertips and semi-pneumatic 8 in. wheels for maximum portability. The Air Compressor includes a 2 Year Limited Warranty. Industrial Air brand air compressors are commercial/industrial grade built tough for a variety of applications including manufacturing, auto repair and general-purpose applications.
Industrial Air 15 Gallon 225 PSI Portable Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 43.5 in |
| Weight | 99 lbs |
| Tank Size | 15 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Direct Drive |
| Pump Material | Steel |
| Tank Drain Valve | Yes |
| Max PSI | 225 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | Single |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | C151I |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| Type | Portable |
| CFM | 5.1 SCFM @ 90PSI CFM |
| Horsepower | 1.5 RHP HP |
| Color | Black |
| Style | Vertical |
| Voltage | 120 V |
| Description | 15 Gallon 225 PSI Portable Air Compressor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL-CSA-ASME |