- 0.75 HP (peak)
- Twin Cylinder Pump
- 44 dB @ 25 ft.
- Life expectancy more than 4 times longer than most oil-free air compressors
- Oil Free
- Silent Series
- 125 PSI MAX
- Quick connect and regulator included
- 1 Gallon Tank Capacity
- 1.6 CFM @ 40 PSI
- 1.0 CFM @ 90 PSI
- Induction Motor
- Lever Type Drain Tank
- Heavy Duty Pressure Switch
Eagle Portable Air Compressor, 0.75 HP, 1 Gallon Capacity, Hot Dog, 1 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 13-11/16 in |
| Height | 12-5/8 in |
| Weight | 25 lbs |
| Tank Size | 1 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Duty Cycle | 50% |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Aluminum |
| CFM @ 40 PSI | 1.6 CFM |
| Wheels | No |
| Tank Drain Valve | Lever Type |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Aluminum |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | EA-2000 |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 1 CFM |
| Brand | Eagle |
| RPM | 1700 rpm |
| CFM | 1 CFM |
| Horsepower | 0.75 HP |
| Color | Blue |
| After Cooler | No |
| Style | Hot Dog |
| Voltage | 115 V |
| Description | 0.75 HP Peak Portable Air Compressor |
| Noise Output | 44 dBA |
Warranty
| Warranty | 1 yr |