Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169695

MPN #: BA9-1232557

Baileigh Industrial B-Cart-TB Tube & Pipe Bending Cart, 1500 lb Cap., 24"W x 12"D x 12"H, Blue/Black

Product Description
The B-CART-TB tube-bender cart is specifically designed to hold tooling for any type of tube and pipe benders. With 2 racks for bending dies, 3 shelves for die shoes, and a flat main shelf, this tube-bender cart is the perfect accessory for your Rotary Draw, Mandrel, or Roll Bender. Built on a heavy-duty plate steel construction, this cart can easily handle all of your bending tools and accessories. Configurable to fit your needs.

Features:
  • Designed in the USA
  • Locking Casters
  • Configurable to Fit Your Needs
  • Optional Accessories Available


PRICE
$1,275.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height12 in
Weight273.7 lbs
Caster Size5 in

Product Details

Assembly RequiredYes
TypeMobile Cart
ColorBlue
SeriesB-Cart-TB
Number of Drawers0
StyleRolling
Capacity1500
Number of Shelves5
MaterialSteel
Manufacturers Part NumberBA9-1232557
Locking SystemLocking Casters
BrandBaileigh Industrial

Warranty

Warranty1 yr