Ball Peen & Cross Peen Hammers
Availability
Brand
Length
Height
Type
Price
Related Products
Proto® 4 oz. Ball Pein Hammer - Industrial Wood Handle Tough drop-forged head with Rim-Tempered™ hardened face and pein. Face, chamfer, cheeks and pein are polished and have a protective coating of clear lacquer. Hardwood handles have contoured shape with red lacquer grip.
Features: Ideal for applications which require non-sparking conditions The flat surface bronze head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces Non-slip cushion grip provides greater comfort and safety
Engineered for durability and power, the Estwing® 4 lb. Head, 16" Hickory Handle Sledge Hammer is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC. Perfect for uses such as: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Durability: Built, tested, and approved to Estwing® superior quality and specification Hickory Wood made in the USA ANSI and BS 876 Compliant
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
The Estwing® 4 lb. Head, 16" Hickory Sledge Hammer is engineered with a double-injected handle containing over 70% hickory. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability. Common uses for this sledge hammer include: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Excellent Strength & Durability: Built, ...