Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169514

MPN #: BA9-1231891

Baileigh Industrial® BB-9616M Manually Operated Magnetic Sheet Metal Brake, 8'L, 1PH, 220V

Product Description
An industry breakthrough, this electromagnetic box and pan brake lets you make fully-enclosed ducts-impossible on a traditional box brake.

Recommended for: HVAC shops, industrial art shops, and general sheet metal fabrication shops. Making ductwork, triangles, alternate bends on varying planes, round items such as scrolling applications, and much more.

Important Information: To achieve proper performance and prevent damage to the machine, the power supplied must be 220VAC +/-5% (209VAC to 231VAC). Failure to comply will damage the machine and void the warranty

Features:
  • Same open-ended design as our BB-4816M, but with twice the length (4 feet more)
  • Bending length of 8 feet (96")
  • 16 gauge mild steel maximum capacity
  • Maximum bend angle of 180°
  • Industrial-strength magnet clamps the material between the work surface and the bending "clamp bar" or finger
  • Requires 220-volt single-phase power for the magnet
  • This electromagnetic sheet metal brake can bend boxes or pans to almost any depth, since it isn't reliant on conventional finger depths
  • Baileigh® covers this magnetic sheet metal brake with a 1-year parts warranty
  • We keep most replacement parts in stock for speedy deliveries
  • Includes lifetime technical support by phone. Whenever you need troubleshooting or project advice, you can call a knowledgeable Baileigh® rep


PRICE
$10,525.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1070

Product Details

StyleManual
TypeManual
Motor Voltage220 V
MaterialMetal
Phase1
Manufacturers Part NumberBA9-1231891
BrandBaileigh Industrial