Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055702

MPN #: BA9-1004652

Baileigh Industrial Heavy Duty Manually Operated Hand Straight Brake, 8'L, 12 Gauge

Product Description
Working with heavy-gauge sheet metal? This manual brake's top beam and support trusses—made of fully-welded steel plate—will keep bends accurate at full capacity.
  • Bends 12 gauge (or lighter) mild steel.
  • 8 feet (96") long.
  • Maximum bend angle of 135°.
  • Blade, precisely machined to exacting tolerances, produces the tightest possible bend radius.
  • Comes standard with a stop rod, so you can easily make repeated parts and bends.
  • Plate steel bending leaf, with integrated side pivots, uses bushings to help the machine last for many years and wear well.
  • 2 heavy duty counterweights allow you to effortlessly bend at maximum capacity.
  • Steel floor stand sets the beam at a comfortable working height and stabilizes the machine during the bending process.
  • Made from the finest quality components, including heavy cast iron clamp handles, to maintain rigidity.
  • Baileigh Industrial covers this sheet metal brake with a 1-year parts warranty.
  • We stock most replacement parts for fast deliveries.
  • Includes lifetime technical support by phone. You can call a Baileigh representative whenever you have questions or need help with the machine.


PRICE
$11,979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge12 Gauge gal/min
Nose Radius1/8 in
Bending Length Capacity96 in
Max Lift of Beam4IN in
Bending Capacity12 ga. (16 ga.) ga

Product Details

TypeBrake
Country of OriginImport
DescriptionManual Hand (Straight) Brake
Manufacturers Part NumberBA9-1004652
BrandBaileigh Industrial
Finger Nose Angle45° °