Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055711

MPN #: BA9-1007756

Baileigh Industrial 4 Station Hydraulic Ironworker, 3 HP, Single Phase, 220V, SW-441

Product Description
This pivot-style hydraulic ironworker combines a compact footprint with a budget-friendly price to meet the needs of small fabrication shops. The SW-441 includes just about every feature you'd want to help you shear and punch smoothly.
  • Runs on 220-volt single-phase power and will work at virtually any site in North America.
  • Delivers 44 tons of force for punching and shearing.
  • Stations for 4 main functions: flat-bar shearing, angle cutting, section cutting for multiple profiles, and punching.
  • Runs at up to 23 cycles per minute, increasing the speed of your projects.
  • Product hold-downs for all stations ensure clean, straight shearing.
  • Large reference tables accommodate bigger pieces of material and easily pull out from the machine, so that you can get the punch closer to angle iron.
  • Product guides make repeatability a cinch when you're setting up production runs.
  • Large-button control panel and foot pedal punch control are conveniently located.
  • Offers adjustable stroke control, with upstrokes and downstrokes for the punching and shearing sections and a maximum stroke length of 1.125".
  • Accepts optional tooling available from Baileigh Industrial, such press brake attachments, to make this machine even more versatile.
  • Includes .75" punch and die.
  • Heavy welded steel plate construction maintains accuracy, minimizes flex, and makes the machine last longer.
  • Baileigh covers the SW-441 with a 1-year warranty and lifetime technical support by phone.
Why choose the SW-441 over similar machines?
  • This ironworker's small footprint will fit into tight shop spaces and just about any job site.
  • The SW-44 comes standard with features that you won't find on most ironworkers in this price range, like a large table with product guides and a foot pedal.
  • Quick-release punch and die system makes changeovers faster and more efficient.
  • CE certifications vouch for the machine's exacting quality and safety standards.
  • You can count on Baileigh's team of experienced representatives for unlimited remote after-sale support. Call us up any time for troubleshooting or project advice.


PRICE
$11,809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height60 in
Max Lift of Beam2.5 in
Max Punch Thickness.75" x .625"

Product Details

No Load Speed3600 RPM
SeriesIronworker
Flat Bar Capacity7.87" x .5"
Tooling Stations4
Angle Shear Capacity3" x 3" x .25"
Country of OriginImport
Voltage220V
Phase1
Manufacturers Part NumberBA9-1007756
Rating44 Tons
Motor Horsepower3 HP HP
BrandBaileigh Industrial