Allegro Industries® Standard Electric Blower, 4650 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This product is intended for large confined spaces, this 3 blade impeller can be used for ventilating or extricating air. It comes with 16 ga cold rolled steel housing and integrated carry handles. It also has rubber feet and is power coated in safety orange. The product has a limited warranty of 1 year.
PRICE
$2,069.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 22 in |
| Height | 22-1/2 in |
| Weight | 56 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 16/3 AWG |
| Fan Diameter | 20 in |
Product Details
| Number of Blades | 3 |
| Blade Material | Polypropylene, Aluminum Hub |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | 9525 |
| Brand | Allegro Industries |
| RPM | 1725 rpm |
| Type | Blower Fan |
| CFM | 2950/3150/4650 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 7.20 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 V |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |