Ramfan 12" Industrial Intrinsically Safe Air Driven Blower, 1 Speed, 2042 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This 12" Intrinsically Safe Air Driven Blower/Exhauster is for use in adverse atmospheres. Pneumatic powered blower. Precision balanced, cast aluminum turbo impeller. High strength, anti-static glass reinforced ABS housing is lightweight, corrosion proof and chemical resistant. Integral 12"/30cm duct adapters. Complete with filter, motor lubricator, exhaust muffler, air control valve and static grounding cord. Exhausts outside of duct, compressed air not in airstream.
PRICE
$3,609.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 17 in |
| Height | 16 in |
| Weight | 38 lbs |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Intrinsically Safe Air Driven Blower |
| CFM | 2042 CFM |
| Color | Black |
| Number of Speeds | 1 |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Number of Blades | 9 |
| Motor Type | Totally Encapsulated Air Flame Proof |
| Material | ABS Plastic |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | AB7000 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 89 |
| Brand | Ramfan |
Warranty
| Warranty | 1 yr |