Allegro Industries® Medium Venturi Blower, 42 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The medium venturi blowers are a perfect solution to moving air in refineries, power plants, shipyards, paper and pulp plants and manhole operations. The product has a limited warranty of 1 year.
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 12-1/2 in |
Product Details
| Type | Venturi Blower |
| CFM | 37/42 CFM |
| Material | Polyethylene |
| Color | Black |
| Manufacturers Part Number | 9518-16 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |