Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3169408

MPN #: BA9-1000836

Baileigh Industrial® BP-7098CNC 98" 2 Axis Programmable Hydraulic Press Brake, 7 HP, 3PH, 220V

Product Description
Need an industrial Press Brake that's easy to use? You can learn how to program the BP-7098CNC 2-axis controller in 5 minutes. A heavy steel frame keeps this machine accurate. Order this Hydraulic Press Brake from Baileigh Industrial® today. Recommended for: Small-to-medium shops that want to improve the efficiency of their bending processes on a budget.

Features:
  • Delivers 70 tons of pressure over its entire 98" length
  • Distance Between Housings is 80"
  • Long enough to bend 8-foot pieces of mild steel
  • Runs on 220-volt 3-phase power
  • Industrial-grade hydraulic system with a Vickers/Eaton® pump will last for many years at peak capacity
  • Torque tube connects the 2 hydraulic cylinders, so they stay synchronized and parallel to the bending table at all times
  • Chain drive linkage keeps hydraulic cylinders in time with each other, so the machine stays balanced and lasts longer
  • Hydraulic cylinders are near the back of the machine for convenient fluid changes
Accurate, User-Friendly Control System:
  • Runs in single-bend mode or programmable mode
  • Comes standard with 2 axes of control: stroke and back gauge distance
  • Simple controller is so intuitive that you could train someone to use it in 5 minutes
  • Programmer stores up to 40 programs with up to 25 bends per program, great for saving time on production
  • Bending is accurate to +/- .01mm, ensuring that parts come out right the first time
  • Main electrical components made in Germany by Weidmueller and Schneider® will give you years of trouble-free productivity
  • Foot pedal brings the stroke up and down. Just input your specs on the controller, then press the pedal for each bend
  • You can make a complete part without touching the controller. Push the metal in while pressing the foot pedal
  • Choose between 2 speeds: a rapid approach and retract and a slow bending speed
  • Speed option lets you reduce cycle time and make your shop more efficient
  • Chain drive back gauge system uses tried-and-true technology that you can maintain easily
  • The 23-5/8" back gauge can advance or retract according to programmed instructions
Steel Plate Construction and Included Tooling::
  • Fully-welded all-steel construction helps prevent deformation and minimize flex during the bending process
  • Weighs a robust 9,251 lbs. for massive structural strength that ensures accurate results
  • Includes support arms around 2 feet in length
  • Comes standard with tooling: a multi-Vee bottom die and gooseneck punches
  • Quick-release tool holders let you make changes easily. Just open a lever and it drops the top die out. No time-consuming cap screws!
  • Crowning adjustment dial gives you the option to deliver more pressure in the center of a bend for consistency all the way across
  • Safety light curtains prevent the machine from bending when someone is too close
  • Light curtains will swing open and get out of the way when you're doing a tool change


PRICE
$64,379.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-1000836
Motor Voltage220 V
Motor Horsepower7 HP
Country of OriginMade in Germany
Phase3
BrandBaileigh Industrial