Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169464

MPN #: BA9-1000837

Baileigh Industrial® BP-9078CNC 78" Hydraulic Press Brake with Delem CNC Control, 3PH, 220V

Product Description
With hydraulic auto-crowning and a rigid steel frame, this hydraulic press brake makes crisp bends. A Delem touchscreen controller lets you program the stroke and back gauge.

Heavy Construction for Accuracy and Safety:
  • Thick electrowelded plate steel framework gives this machine the structural strength to deliver accurate results, day in, day out, for years
  • Weighs 8,800 lbs., so this press brake won't buckle under pressure even at maximum capacity
  • Includes front material rests
  • 6-sensor light curtain keeps you safe by preventing the press brake from running if anyone is standing too close
  • Inside lighting helps you see what you're bending
Features:
  • You can measure and adjust the pressure for your application
  • Mechanical stops inside hydraulic cylinders ensure an accurate bend angle
  • Digital encoders control the beam depth and back gauge positions
  • Separate digital readouts (DROs) show the stroke and back gauge positions, so you can make precise repeat bends
  • Parallel hydraulic mechanism synchronizes both sides, so that the machine stays true and the motions are balanced through each stroke
  • Top beam travels up and down using several 3-axis bearings coupled to a hardened rail system
  • Touchscreen Delem controller holds 100 programs with up to 25 bends per program
  • Programmable system is easy to learn. You could teach someone how to to use this machine in around 15 minutes
  • Pendant control box conveniently swings away from the machine
  • You can program the back gauge, moved by a servo motor with an encoder, through the Delem console
  • Finite manual adjustments also allow you to raise or lower the back gauge
  • Hydraulic auto-crowning creates consistent bends across the maximum width of the machine and prevents underbending in the middle
  • This industrial press brake ships fully assembled and loaded with a set of multi-Vee tooling
  • Covered by a 1-year parts warranty
  • You can count on lifetime technical support by phone from our team of customer service engineers, all with hands-on machine experience
  • Produces up to 90 tons of hydraulic pressure
  • Gap Between Housings is 61"
  • Bends sheet metal across its full 78" width
  • 2 industrial-grade hydraulic cylinders raise and lower top beam through a servo motor


PRICE
$75,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9000 lbs

Product Details

Manufacturers Part NumberBA9-1000837
Motor Voltage220 V
Phase3
BrandBaileigh Industrial