Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2321844

MPN #: JT9-690676

Jet JTM-1050EVS2/230 Mill with 3-Axis Acu-Rite MilPwr G2 CNC Controller

Product Description

JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty.

Features:
  • CNC Electronic Variable Speed Vertical Milling Machine Package JTM-1050EVS
  • Features of the ACU-RITE MILLPWR G2 CNC Package
  • Precision Ground Ball Screws eliminate backlash for precice lateral movements
  • Closed loop feedback using Acu-Rite precision linear encoders with 0.00005" resolution
  • Powerful DC Servo motor assemblies that include mounting castings and hardware
  • Handwheels are included for manual operation
  • Features of the ACU-RITE MILLPWR G2 CONTROLLER
  • USB + Ethernet compatible
  • Simplified navigation that eliminates multiple menu screens
  • 12.1" High resolution display (1024 x 768) with 3D graphics
  • 1 GHz Celeron® M processor
  • Expanded tool library and Datum offsets
  • Program preview provides a graphical representation prior to operation
  • Progam size limit increased by 90% to 9,999 steps
  • Jog Control allows table movement, quickly from one location to another - using one axis at a time or any two axes simultaneously
  • 3-D Contouring, ability to import and run G-code files from CAD/CAM programs
  • Mirror/Repeat/Rotate/Explode/Merge, easily manipulate, explode and merge part programs to save time and reduce program steps
  • Menu-prompted Conversational programming, easily create part programs, edit, reverse, change, delete and copy/move steps - follow the menu prompts and let MILLPWR G2 do the rest
  • Built-in Calculator, perform standard, trig and geometry calculations and transfer them directly into part programs
  • Custom Pockets and Islands utilize the new optimized path and ramp feed features
  • Circles including the Pocket, Frame, Ring and Helix incorporate the new ramp feed feature
  • May be used automatically or manually for ultimate shop versatility
  • Available offline software
  • Estimated runtime feature


PRICE
$62,975.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width63 in
Height87 in
Weight2,860 lbs
T-Slots Centers2-1/2 in
Max Distance Spindle to Table20-3/4 in
Travel Of Ram15-7/8 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee16-1/8 in
Table Size (L x W)10 x 50 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 and 5/8 in
Column Width20 in
Saddle Width11-1/2 in
Min Distance Spindle to Column4-3/4 in
Table Longitudinal Travel35-1/3 in
Max Distance Spindle to Column26-3/4 in
Table Cross Travel14-3/4 in

Product Details

PowerfeedX, Y & Z-Axis
Motor Voltage230 V
DRO3-AXIS ACU-RITE MILLPWR® G2
Phase3
Head Movement (Degrees)90° R & L, 45° F & B °
Manufacturers Part NumberJT9-690676
Motor Horsepower3 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET
Cnc PackageACU-RITE MILLPWR® G2
Number of Spindle SpeedsVariable
Work Table Weight Capacity840 lbs
StyleCNC
Number of Axis3
Range of Spindle Speeds60 - 4,500 rpm
DescriptionJTM-1050EVS2/230 Mill With 3-Axis Acu-Rite MilPwr G2 CNC Controller

Warranty

Warranty2 yr