Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169386

MPN #: BA9-1232696

Baileigh Industrial® BS-10VS 10" Horizontal Vertical Portable Bandsaw, 1 HP, 1 Phase, 115V

Product Description
Looking for a "do-it-all" saw with large capacity at a great price? Look no further than the BS-10VS, this saw has it all; horizontal and vertical configurations, inverter-driven variable speed, dual mitering, and coolant. This saw is the complete package offering efficiency, performance, and safety.

Features:
  • An inverter allows this saw to run on 115V single-phase power driven by a durable three-phase motor.
  • Quick locking vise is easy to adjust to clamp various material sizes.
  • Large protractor for accurate and fast angle cuts
  • Easily converts from Horizontal to Vertical configuration providing maximum cutting flexibility with included Vertical Support Table
  • Locking casters and robust rear wheels deliver effortless movement around the shop
  • Wire blade brush prevents chip build-up in the blade guides providing cleaner cuts
  • Removable chip tray for easy disposal of waste material
  • Dual mitering head produces quick & easy angle cuts to up to 45° both left and right
  • Electronic Variable Speed (EVS) allows for the adjustment of blade speed "on the fly" while cutting providing access to a wider range of cutting materials
  • Hydraulic down feed control is easily adjustable allowing users to match feed rate to a variety of sizes & types of materials


PRICE
$6,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleHorizontal / Vertical
TypeBandsaw
Motor Voltage115 V
Horsepower1 HP
Voltage115 V
Phase1
DescriptionDual Mitering Horizontal Vertical Portable Band Saw
Manufacturers Part NumberBA9-1232696
Motor Horsepower1 HP
BrandBaileigh Industrial