Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169791

MPN #: BA9-1227985

Baileigh Industrial® BV-4I Bench Vise with Pipe Jaws, 4-1/2" Jaw Width, 2-5/8" Throat Depth

Product Description
The BV-4I bench vise from Baileigh Industrial® is great addition to any shop. This small compact vise has all the features of our larger vises but in a compact size.

Features:
  • 4" Industrial Bench Vise
  • 3 tons of Clamping Force
  • One Piece Cast Iron body
  • Made of durable ductile cast iron(60,000PSI tensile strength)
  • Replaceable top jaws
  • Integrated pipe jaws
  • Vise swivels 270° on base
  • 5" max vise opening
  • 4-1/2" wide jaws
  • 2-5/8" throat depth
  • 1/4" - 2" pipe capacity
  • Net weight 17.5 lbs


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 2 in
Jaw Width4-1/2 in
Throat Depth2-5/8 in
Size4 in
Max Opening Capacity5 in

Product Details

TypeBench Vise
ColorBlue
Manufacturers Part NumberBA9-1227985
Base Type270° Swivel
BrandBaileigh Industrial