Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169792

MPN #: BA9-1227986

Baileigh Industrial® BV-5I Bench Vise with Pipe Jaws, 5-1/2" Jaw Width, 3-1/8" Throat Depth

Product Description
The BV-5I industrial bench vise from Baileigh Industrial® is great addition to any shop. This is a great all around vise at a great price.

Features:
  • 5" Industrial Bench Vise
  • 3.5 tons of Clamping Force
  • One Piece Cast Iron body
  • Made of durable ductile cast iron(60,000PSI tensile strength)
  • Replaceable top jaws
  • Integrated pipe jaws
  • Vise swivels 270° on base
  • 5-7/8" max vise opening
  • 5-1/2" wide jaws
  • 3-1/8" throat depth
  • 1/4" - 2" pipe capacity
  • Net weight 26 lbs


PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 2 in
Jaw Width5-1/2 in
Throat Depth3-1/8 in
Size5 in
Max Opening Capacity5-7/8 in

Product Details

TypeBench Vise
ColorBlue
Manufacturers Part NumberBA9-1227986
Base Type270° Swivel
BrandBaileigh Industrial