Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169746

MPN #: BA9-1227987

Baileigh Industrial® BV-6I Bench Vise with Pipe Jaws, 6-1/2" Jaw Width, 3-13/16" Throat Depth

Product Description
The BV-6I industrial bench vise from Baileigh Industrial® has the features to be one of the favorite tools in any shop.

Features:
  • 6" Industrial Bench Vise
  • 4.5 tons of Clamping Force
  • One Piece Cast Iron body
  • Made of durable ductile cast iron(60,000PSI tensile strength)
  • Replaceable top jaws
  • Integrated pipe jaws
  • Vise swivels 210° on base
  • 7" max vise opening
  • 6.5" wide jaws
  • 3.81" throat depth
  • 1/4" - 3" pipe capacity
  • Net weight 40 lbs


PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3 in
Jaw Width6-1/2 in
Throat Depth3-13/16 in
Size6 in
Max Opening Capacity7 in

Product Details

TypeBench Vise
ColorBlue
Manufacturers Part NumberBA9-1227987
Base Type210° Swivel
BrandBaileigh Industrial