Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078774

MPN #: 2.66-243-L-RAL8008

Stronghold Heavy Duty Industrial Storage Cabinet, 14 Gauge, 30"W x 24"D x 75"H, Brown

Product Description
This heavy-duty storage cabinet with two (2) doors features a slim design for areas with limited room. The three (3) adjustable shelves make it easy to utilize every inch of storage space. Each shelf has a capacity of 1900 lbs. This cabinet features 3-inch legs making it easier to move and keep elevated off the floor to protect storage. The 3-point locking system keeps contents safe from theft or damage. This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Three (3) adjustable shelves with an extreme load capacity of 1900 lbs. each.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant doors.
  • Secured with two (2) 14-gauge steel doors and a 3-point locking system compatible with most standard padlocks.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,479.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height75 in
Weight294 lbs
Drawer Weight Capacity400 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorBrown
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part Number2.66-243-L-RAL8008
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold