Features:
- Motor Type: Air Motor
- Drive Type: Direct Drive
- RPM: 1750
- Impeller Type: Propeller
- Max Shaft Length Inches: 36
- Max Specific Gravity: 1.1
- Max Viscosity: 100cP
- Max Mixing Volume: 50 Gallons
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 34 lbs |
| Blade Diameter | 4 in |
Product Details
| Type | Industrial-Duty Mixer |
| Horsepower | 5/16 HP |
| For Use With | Small Batch Mixing Applications |
| Capacity | 200 qt |
| Material | Stainless Steel |
| Manufacturers Part Number | LD33H40-1-CC-136-1P4.0-1 |
| Brand | Brawn Mixer |
Compliance & Certifications
| Certifications | CSA, UL |