Waring® Triple Spindle Drink Mixer with Timer, 3 Speed, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Mix perfect shakes, one, two or three at a time, with the Waring® WDM360TX Heavy-Duty Triple-Spindle Drink Mixer with Timer. Automatic shutoff lets you attend to other tasks, while three independent, 1 HP motors and ultra-aggressive agitators power through the coldest, hardest ice creams. Increased cup clearance helps you avoid spills while making creamy milkshakes or other frozen drinks.
PRICE
$1,399.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 10-1/2 in |
| Height | 19-3/4 in |
| Weight | 32.5 lbs |
Product Details
| Type | High Volume |
| Horsepower | 1 HP |
| Color | Silver |
| Number of Speeds | 3 |
| Amperage | 3.3 A |
| Hertz | 60 Hz |
| For Use With | Frozen Desserts |
| Voltage | 120 V |
| Made in the USA | N |
| Description | Triple Spindle Drink Mixer |
| Manufacturers Part Number | WDM360TX |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cTUVus, NSF |