Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017945

MPN #: FP2200

Waring FP2200 - Food Processor, 3/4 HP, 6 Quarts

Product Description
Large-volume processing, Dicing (tomatoes) - 950 lbs./425 quarts per hour (continuous-feed chute), Slicing (cucumbers) - 1400 lbs./1275 quarts per hour (continuous-feed chute), Shredding (carrots) - 1025 lbs./1050 quarts per hour (continuous-feed chute), Chopping (meat) - 585 lbs. per hour (batch bowl), Kneading (bread dough) - 200 loaves (1.5-lb. loaves) per hour (batch bowl), Kneading (pie crusts) - 540 pie crusts (8 inch crusts) per hour (batch bowl), Forty-five 4-oz. diets per meal for hospitals and healthcare facilities (puréed), Industry Best. Limited Five Year Motor and Two Year Parts and Labor Warranty

/b>Features:
  • Commercial-grade 3/4 HP high-performance motor
  • Dependable, continuous-duty motor is built to complete large jobs with ease.
  • Smooth touchpad controls: ON, OFF and PULSE controls on flat front panel are easy to use and easy to clean.
  • Durable Lexan® bowl: Provides clear view while processing. Rugged polycarbonate is scratch and break resistant.
  • Durable Lexan® continuous-feed attachment: Rugged and break resistant for big jobs.
  • Polycarbonate continuous-feed attachment
  • With durable see-through cover - processes up to 1,400 pounds per hour.
  • Super-large feed tube: Reduces preparation time with over 22 square inches of feed space. Same feed tube and pusher on batch and continuous-feed processors.
  • Two handles for easy lift and balance
  • Dishwasher-safe S-blade and accessory discs are removable for easy cleanup
  • Made in the USA
  • Slice, shred, julienne, mix, purée, chop and more.
  • Quality accessories make the FP2200 versatile enough for any food-processing job.
  • Processing Accessories Included: 2-Piece S-Blade with patented mid-blade (CAF31) - minimizes processing time, 1/8 inch (3mm) Slicing Disc - CAF12, 1/2 inch (12mm) Slicing Disc - CAF18, 3/16 inch (5mm) Shredding Disc - CAF20, 1/2 inch (12mm) Dicing Disc - CAF24, 3/4 inch (18mm) Dicing Disc - CAF25
  • Large bowl capacities
  • Dry: 6 quarts (5.7 liters)
  • Wet: 2.5 quarts (2.37 liters)
PRICE
$4,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width16 in
Height26-1/2 in
Weight77 lbs

Product Details

Horsepower3/4 HP
Hertz50/60 Hz
Amperage15 A
Voltage120 V
Made in the USAYes
DescriptionFood Processor
Manufacturers Part NumberFP2200
BrandWaring

Compliance & Certifications

CertificationsUL, CUL, NSF