Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawn Mixer

Model # :WBB3085804

MPN #: SG33H40-4-CC-142-1S8.0S-1

Brawn Mixer Industrial-Duty Mixer 600 Quarts Cap. Air Motor, .33 HP, 8 Impeller Dia

Product Description
Brawn Gear Drive, Industrial-Duty Mixers. Used for larger batch or continuous mixing applications. Powered by a 0.33HP air motor (lubricator H50 required). Attach your mixer with with a clamp mount as indicated. Shafts up to 42" can be cut to length as needed. 316SS wetted parts standard. Made in the USA.

Features:
  • Motor Type: Air Motor
  • Drive Type: Gear Drive
  • RPM: 435
  • Impeller Type: Super-Pitch Propeller
  • Max Shaft Length Inches: 42
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 150 Gallons


PRICE
$2,499.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight47 lbs
Blade Diameter8 in

Product Details

TypeIndustrial-Duty Mixer
Horsepower5/16 HP
For Use WithLarger Batch Or Continuous Mixing Applications
Capacity600 qt
MaterialStainless Steel
Manufacturers Part NumberSG33H40-4-CC-142-1S8.0S-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL