Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brawn Mixer

Model # :WBB3085855

MPN #: BD150H10-CC-660-2P5.0-1

Brawn Mixer Industrial Mixer 2000 Qts. Cap., 1.5 HP, Direct Drive, 5 Impeller Dia, 115V/208-230V

Product Description
Brawn High-Torque, Direct Drive, Heavy-Duty Industrial Mixers. Used for small batch or high-shear mixing applications. 1.5HP, 115v/208-230v, 1-phase, 60 hertz, TEFC electric motor. Attach your mixer with with a clamp mount as indicated. Shafts can be cut to length as needed. Made in the USA.

Features:
  • Motor Type: TEFC Electric Motor
  • Drive Type: Direct Drive
  • RPM: 1750
  • Impeller Type: Propeller
  • Max Shaft Length Inches: 60
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 500 Gallons


PRICE
$3,349.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight80 lbs
Blade Diameter5 in

Product Details

TypeHeavy-Duty Industrial Mixer
Horsepower1-1/2 HP
Hertz60 Hz
For Use WithUsed For Small Batch Or High-Shear Mixing Applications
Capacity2000 qt
Voltage115V/208-230V V
MaterialStainless Steel
Phase1
Manufacturers Part NumberBD150H10-CC-660-2P5.0-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL