Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798636

MPN #: WSM10LT

Waring® Luna Planetary Mixer with Timer, 3 Speed, 3/4 HP, 10 Quart

Product Description
Equipped with a powerful 3/4 HP induction motor, this heavy-duty 10 qt. planetary mixer is perfect for foodservice operations in need of a dependable mixing solution. Mix ingredients for baked goods, power through batters, and more. The 3-speed variable control ensures efficiency and versatility. The new integrated countdown timer keeps the mixing process on track while providing ideal and consistent results every time. The gear-driven design with thermal overload protection makes this mixer especially reliable in any commercial kitchen.

Features:
  • Large 10-quart stainless steel bowl with stainless steel handle
  • Integrated, easy-to-use 99-minute countdown timer
  • Automatically stops mixer when time reaches 0:00
  • Ensures consistent results every time
  • Side-mounted controls
  • Heavy-duty bowl-lift lever
  • Gear-driven, permanent lube transmission
  • Includes stainless steel bowl, chef's whisk, dough hook, and aluminum mixing paddle
  • Specifically designed for countertop use
  • Nonslip rubber feet
  • Limited two-year motor warranty, one-year parts & labor


PRICE
$2,409.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Height23-3/4 in
Weight88 lbs

Product Details

TypePlanetary Mixer
Horsepower3/4 HP
Capacity10 qt
Voltage120 V
MaterialDie-Cast/Stainless-Steel
Manufacturers Part NumberWSM10LT
BrandWaring

Warranty

Warranty1 Year on Parts & Labor, 2 Years Limited Motor

Compliance & Certifications

CertificationscETLus, NSF