Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3775857

MPN #: CM362466-4-LG

Equipto® Industrial Duty Mobile Storage Cabinet, 20 Gauge, 36"W x 24"D x 66"H, Gray

Product Description
Efficiently manage your workspace with Equipto's® Mobile Storage Cabinet, 36"W x 24"D x 66"H, a durable storage powerhouse designed for maximum organization. Built from reinforced 20 gauge steel with a high-quality gray coat finish, this cabinet is engineered for industrial-grade longevity. Equipped with 4 full-length shelves, each with a 225 lb. capacity, and adjustable on 2" increments. Includes (4) 5" casters that provide effortless mobility. Additional shelving is available to further accessorize your custom storage solution. Built to last: proudly made in the U.S.A. with premium welds, this cabinet provides a professional-grade solution for any warehouse, garage, or maintenance shop.

Features:
  • Four-shelf organizational powerhouse, built to secure everything from precision tools to heavy bulk supplies
  • Equipped with four premium 5" casters, allowing you to move your storage wherever the job goes
  • Rugged welded 20 gauge steel construction with reinforced doors ensures long-term durability


PRICE
$549.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66 in
Weight192 lbs
Wheel Diameter5 in
Gauge20 ga

Product Details

Lock TypeKeyed Lock
TypeMobile Cabinet
Shelf Capacity225 lbs
Number of Adjustable Shelves4
ColorGray
StyleFull Height
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberCM362466-4-LG
Number of Fixed Shelves1
Base TypeFrame
BrandEquipto