Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB258323

Global Industrial™ 12" Industrial Floor Fan, 2,030 CFM, 1/12 HP, 1 Phase

Product Description
Floor fans feature a permanently lubricated 3-Speed, 120V sleeve bearing motor. Portable floor fans include 3 aluminum fan blades enclosed in chrome plated steel wire guards with a welded carry handle that acts as a cord wrap. Fan head pivots 360° for tilt angle adjustments. Includes 7'L cord. UL, cUL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth9 in
Height17-1/2 in
Weight10 lbs
Cord Length7 ft
Fan Diameter12 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
Motor TypeOpen Air Over
Mounting LocationFree Standing
Wattage60 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part Number258323
Indoor/OutdoorIndoor
Sound Level56
BrandGlobal Industrial
TypeFloor Fan
CFM1190/1400/2030 CFM
Horsepower1/12 HP
ColorSilver
Amperage0.54 A
Hertz60 Hz
Voltage120 V
CFM High2030 CFM
DescriptionFloor Fan w/ Pivoting Head
Oscillating/Non OscillatingNon Oscillating
Watts60 W
Power Cord TypeSJT 3 Conductor
Decibels56

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed, OSHA, UL507