Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2320440

MPN #: HPMBCH-RG-T0-A0-CF-RC-BLU

Blue Ridge Ergonomics™ Handle Back Stool, w/ Chrome Foot Ring, Polyurethane, Blue

Product Description
Blue Ridge Ergonomics™Newport Industrial Black Polyurethane Medium Bench Height Chair in Chrome is adjustable from 20.5-28 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, built in handle for ease of movement, chrome adjustable foot ring, and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in chemical, soil, and puncture resistant polyurethane. Each of these chairs can support up to 300 lbs. They meet or exceed ANSI/BIFMA industry standards.

Features:
  • Seat Height: 20-1/2" to 28"
  • Seat Dimensions: 18"W x 17"D
  • Seat Thickness: 1-1/2"
  • Back Dimensions: 16-1/2"W x 12"H
  • Back Support Thickness: 1"
  • Base: 24"W Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lbs
  • MUST SELECT EITHER CASTERS OR GLIDES
  • Made in the USA


PRICE
$325.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width18 in
Seat Depth17 in
Seat Height20-1/2 - 28 in
Seat Thickness1-1/2 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

TypeTask Stool
Frame Color FamilyBlack
ColorBlue
CastersYes
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlue
AntimicrobialNo
DescriptionHandle Back Stool
Frame MaterialFiberglass
Arm TypeArmless
Manufacturers Part NumberHPMBCH-RG-T0-A0-CF-RC-BLU
Back TypeMid Back
Seat MaterialPolyurethane
BrandBlue Ridge Ergonomics

Warranty

WarrantyLifetime on Pneumatic Lift; 15 Years on Parts; 5 Years on Upholstery

Compliance & Certifications

CertificationsANSI/BIFMA