Molded Polypropylene shell chairs are available in blue, black and gray colors. Rugged one-piece construction is heavy-duty and soil resistant making the chairs very easy to clean. Pneumatic adjustments on this chair allow users to effortlessly modify seat heights between 18-1/2 to 26". The 18" diameter chrome Foot Ring is adjustable for the utmost in comfort and leg support. The nylon reinforced fiberglass base is unusually strong, yet lightweight. Has glides on the bottom of the chair for very stable stationary sitting. The Flexi-Shell Chairs are suited for many different settings, but are especially designed for educational, office and industrial spaces.
Features:
- Seat Height: 18-1/2" to 26"
- Chrome 18" Foot Ring
- Seat Dimensions: 16" W x 16"D
- Back Dimensions: 15-1/2" W x 16"H
- Base: 25" W Nylon Reinforced Fiberglass
- Weight Capacity: 300 lbs