Simpson® Industrial Hot Water Pressure Washer Trailer, CRX680, COMET Pump, 3500 PSI, 5.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson's® hot water mobile pressure washing trailers deliver exceptional cleaning power for demanding commercial applications where cold water simply isn't enough. Built to cut through grease, oil, grime, and other stubborn contaminants, these products are suited for contract cleaners, mobile detailers, municipalities, resorts, and many other professionals. Simpson® trailers are NATM certified as an over-the-road pressure washer system designed to perform wherever tough jobs need to be done
PRICE
$16,499.99
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3500 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 100 ft |
Product Details
| Type | Pressure Washer |
| Drive | Belt |
| Horsepower | 19-3/8 HP |
| Series | Hot Water |
| Wheel Type | Pneumatic |
| Max PSI | 3500 psi |
| Start Type | Electric |
| Water Type | Hot |
| Max Gallons per Minute | 5.5 gal/min |
| Fuel Tank Capacity | 7.5 gal |
| Electric Start | Yes |
| Voltage | 120 VAC V |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | 95171 |
| Engine Displacement | 679 cm³ |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Engine Series | CRX680 |
| Brand | Simpson |
Warranty
| Warranty | 3 Years Engine/5 Years Pump/1 Year Frame yr |
Compliance & Certifications
| CARB Compliant | No |