Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221957

MPN #: 713

Milton 713 M Style Industrial Coupler with Drag Guard 1/4" FNPT 10 Pack - Pkg Qty 10

Product Description
Milton 713 M Style Industrial Coupler with Drag Guard 1/4" FNPT 10 Pack

This 1/4" FNPT M style coupler features a case hardened steel drag guard to prevent accidental uncoupling. M style couplers offer a 1/4" basic flow size and a maximum inlet pressure of 300 PSI. Complete with a Buna-N seal M style Kwik Change couplers and plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109.

PRICE
$1,159.50  Sold in packages of 10 / $115.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.96 in
Width0.93 in
Height0.93 in
Weight0.2 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeIndustrial 1/4" body
CFM40 CFM
Connection Configuration1/4 Female NPT
StyleM-Style
Made in the USAYes
MaterialSteel
Package Quantity10
Max Operating PSI300 psi
Manufacturers Part Number713
BrandMilton