Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slip Rolls, Rotary Machines, & English Wheels

Great for performing a variety of tasks in metalworking facilities, Slip Rolls, Rotary Machines, & English Wheels allow workers to shape and curve metal sheets to form pipes, automotive components, and custom projects. Manual models provide precise user control, and electric or hydraulic models are suitable for heavy-duty jobs. Motorized models are available in a selection of horsepower ratings to suit various applications from light- to heavy-duty.
41 Results
Rotary Machines

Rotary Machines

CompareImageBrandTypeMotor HorsepowerMotor VoltagePhaseModel #Price
Baileigh Industrial® RDB-500 Rotary Draw Hydraulic Tube & Pipe Bender, 3" Pipe Cap., 3PH, 220V
Baileigh Industrial
Hydraulic
-
220 V
3
WBB3169462$34,519.00
Baileigh Industrial® RDB-350-TS Rotary Draw Bender, 170 Job Touch Screen Programmer, 3PH, 220V
Baileigh Industrial
Rotary Draw Bender
-
220 V
3
WBB3169461$29,159.00
Baileigh Industrial® BR-16E-36EV 36" Envelope Throat Depth Bead Roller, 1/2 HP, 110V
Baileigh Industrial
Bead Roller
1/2 HP
110 V
-
WBB3169485$5,895.00
Baileigh Industrial® R-M20-220 Ring & Angle Roll Bender, Manual Top Roll, 3PH, 220V
Baileigh Industrial
Manual Top Roll
-
220 V
3
WBB3169484$6,439.00
Baileigh Industrial® RDB-100 Manual Rotary Draw Tube & Pipe Bender, 1-3/4" Capacity
Baileigh Industrial
Manual
-
-
-
WBB3169449$3,685.00
Baileigh Industrial® RDB-250 Rotary Draw Bender with 170 Job Programmer, 1PH, 220V
Baileigh Industrial
Rotary Draw Bender
-
220 V
1
WBB3169389$13,789.00
Baileigh Industrial® RDB-175 Hydraulic, Rotary Draw Tube & Pipe Bender with Auto Stop, 110V
Baileigh Industrial
Hydraulic
-
110 V
-
WBB3169377$9,929.00
Baileigh Industrial® RDB-325 Rotary Draw Bender with 170 Job Programmer, 1PH, 220V
Baileigh Industrial
Rotary Draw Bender
-
220 V
1
WBB3169397$21,265.00
Baileigh Industrial® RDB-125 Hydraulic Rotary Draw Tube and Pipe Bender, 1PH, 110V
Baileigh Industrial
Hydraulic
-
110 V
1
WBB3169493$6,419.00
Baileigh Industrial® RDB-150-AS-CSA Hydraulic Rotary Draw Bender, CSA Compliant, 110V
Baileigh Industrial
Hydraulic
-
110 V
-
WBB3169376$8,419.00
Showing 1-10 of 14 results
Slip Rolls

Slip Rolls

Roll Benders

Roll Benders

Showing 1-10 of 12 results
English Wheels

English Wheels

Bead Rollers

Bead Rollers