- Runs on 110-volt single-phase power.
- Brushless motor produces more torque and RPM than its brushed counterparts.
- Can chamfer .25" at 45° from the front width and 3/8" at 45° from its side width.
- Cutting wheel with 5blades, all indexable and replaceable.
- Comes standard with the ability to bevel at 3 set positions: 15°, 30°, and 45°.
- Optional pivot plates open up even more room for adjustability.
- Mounted cooling fan keeps the CM-10P from overheating during those long hours of work.
- 9" long guide plates with 3 roller balls help feed the material through the cutter.
- Rigidly mounts to any bench top.
- CM-10P portable beveling and chamfering machine backed by our 1-year parts warranty plus lifetime technical support from our experienced team of reps.
Baileigh Industrial Portable Beveling Machine, 1 HP, Single Phase, 110V, CM-10P
Write a Review
|
Questions & Answers (0)
Product Description
Weighing just under 18 lbs., the CM-10P portable beveling and chamfering machine can accompany you to any job. However, with a 1 hp brushless motor, this featherweight packs a punch.
PRICE
$2,005.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 1 HP |
| Voltage | 110 V |
| Phase | 1 |
| Description | Beveling Machine |
| Manufacturers Part Number | BA9-1002391 |
| Motor Horsepower | 1 HP HP |
| Brand | Baileigh Industrial |