Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055598

MPN #: BA9-RDB150ASB

Baileigh Industrial Pipe Bender, 110V, RDB-150-AS

Product Description
In 2002, Baileigh broke new ground for hydraulic benders with the RDB-150—and we didn't stop there! Made in the USA, this aluminum pipe bender model improves on the original with an added auto-stop feature, for even more exacting standards.
  • Powerful low-pressure hydraulic system operates on only 110 volts.
  • Tackles a maximum capacity of 2" schedule 40 pipe and up to 2.5" tubing with a wall thickness of .120" mild steel.
  • Executes consistent 180° bends in one fluid motion.
  • Auto-stop programmer lets you set the desired bend angle for convenient precision and repeatability.
  • Quick-release counter die makes for fast loading and unloading.
  • Easy-to-read degree indicator shows a bend's progress.
  • Compact machine includes wheels on the base for convenient storage in small shops.
  • Covered by a 1-year parts warranty.
  • Includes lifetime technical support form from our experienced team of representatives.
Use this machine for: Creating custom chassis, handrails, boilers, and metal art, among other projects.Why choose the RDB-150-AS over comparable machines?
  • It's the best buy in hydraulic pipe benders today, designed to make your fabrication shop more efficient.
  • Comes standard with auto-stop to save time and cut down on errors.
  • Accepts quality "drop-on" tooling from Baileigh, providing thousands of options for your application—many more than "sandwiched" tooling could offer.
  • Limitless after-sale support and advice on projects are just a phone call away.
Feel free to call us at 1-920-684-4990 to talk to a customer service representative or fill out our contact form.Sample Tooling List

PRICE
$8,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in

Product Details

TypeHydraulic
Country of OriginMade In USA
Voltage110V
Manufacturers Part NumberBA9-RDB150ASB
No Load Speed3600 RPM
BrandBaileigh Industrial