Tork® Paper Wiper Plus, 9-13/16" x 15-1/4", White, 300/Roll, 2 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Paper Wiper Plus is a multipurpose paper towel that is ideal for picking up liquid and hand wiping. This product features a 1/4 format that allows for efficient use of the entire wiper.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 9-13/16 in |
| Roll Length | 380 ft |
| Size | 3" x 9-13/16" Roll |
Product Details
| Type | Centerfeed Wipers |
| Color | White |
| Application | General Purpose |
| For Use With | Tork W2 Maxi Centerfeed Dispensers - 653028, 653020 |
| Number of Sheets | 300 |
| Scent | Unscented |
| Material | Paper |
| Description | Paper Wiper Plus |
| Package Quantity | 2 Rolls/Carton |
| Manufacturers Part Number | 192128 |
| Absorbency | Moderate |
| Brand | Tork |