Tork® Industrial Paper Wiper, 4-Ply, 8-1/2 x 16-1/2, Blue, 90 Towels/Bx, 10 Bx/Carton - 440245A
Write a Review
|
Questions & Answers (0)
Product Description
Tork Industrial Paper Wipers are a multipurpose wipers that are ideal for janitorial and industrial wiping tasks and hand wiping. This folded wiper comes in our portable self-dispensing pop-up box, which protects the wipers and allows you to easily transport the wipers to the work site. Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face Particularly good for cleaning glass - does not leave any lint or streaks on surfaces Its strong texture and high absorbancy makes it ideal for removing oil, grease, lubricants and dirt
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 18-1/2 in |
| Height | 10-7/8 |
| Weight | 14.1 lbs |
| Roll Length | 123-3/4 |
| Size | 8-1/2" x 16-1/2" |
Product Details
| Type | Industrial Paper Wipers |
| Color | Blue |
| Application | General Purpose |
| For Use With | Tork W24 dispensers |
| Number of Sheets | 90 |
| Scent | Unscented |
| Size Type | 90 Sheets/Box |
| Material | Paper |
| Description | Industrial Paper Wiper |
| Package Quantity | 10 Boxes/Carton |
| Manufacturers Part Number | 440245A |
| Number of Plys | 4 |
| Absorbency | Heavy |
| Brand | Tork |