Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800342

Global Industrial™ Top Tray Shelf Utility Cart w/Cabinet, 500lb. Capacity, 8" Casters, Black

Product Description
Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8" deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8" pneumatic wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering.Color finish: Black

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/Bag hooks on left and right ends of the handle


Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500lb capacity; 250lb per shelf evenly distributed. Easy assembly.

PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width25-1/2 in
Height32-1/2 in
Weight Capacity500 lbs
Weight101 lbs
Wheel Diameter8 in
Shelf Size36 x 24 in

Product Details

Assembly RequiredYes
TypeWorkstation Cart
Shelf TypeTray
Shelf Capacity250 lbs
ColorBlack
Wheel TypePneumatic
Number of Shelves2
MaterialPlastic
Manufacturers Part Number800342
BrandGlobal Industrial

Warranty

Warranty1 yr