This Industrial Polyurethane Chair Is Built To Last And Offers Comfortable Seating For An Affordable Price
This office chair is upholstered in black integral skinned urethane foam that is wear and puncture resistant. Multi-use polyurethane chair has an 18"W x 17"D x 1-1/2" thick seat with waterfall edge design that takes pressure off of the knees. Seat height adjusts from 15-3/4" to 21" using pneumatic height control. The 17"W x 12"H back is height adjustable to help maintain a proper posture. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Interion by Global Industrial
Model # :WB252251
Interion® Task Chair With Mid Back, Polyurethane, Black
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat Height | 15-3/4 - 21 in |
| Min Seat Height | 15-3/4 in |
| Max Seat Height | 21 in |
| Seat Height Range | 15-3/4 - 21 in |
| Base | 5-Star Base |
| Min Back Height | 12 in |
| Max Back Height | 12 in |
| Cushion Thickness | 1-1/2 in |
| Back Width | 17 in |
| Back Height | 12 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | 252251 |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |