Mallets & Soft Face Hammers
Related Products
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
Features : Non-sparking Non-magnetic Corrosion resistant Made in the USA Beryllium-free
The Groz Fiberglass Handle Drilling Hammers are popularly called Stone Cutter's Hammers and are ideal for day-to-day requirements of construction professionals. The rugged steel heads are forged from special steel and induction-hardened 50-58 HRC for unmatched durability. The head comes with duly machined and polished faces that are beveled to prevent chipping. The lightweight yet sturdy dual-injection molded fiberglass handle with a 25% wider neck provides ultimate overstrike protection. The handle comes with a polypropylene jacket and a non-slip TPR grip for vibration and shock ...
Double faced head is hardened and tempered forged for maximum strength and durability.