Mallets & Soft Face Hammers
Availability
Material
Brand
Special Price
Length
Type
Height
Price
Related Products
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
Features: Double faced head is hardened and tempered forged for maximum strength and durability All kits include replacement handle, pre-measured bonding mix, mix container and instructions Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
ABC Hammers ABC14BF 14 lb. Non-Sparking Brass Hammer, 33" Fiberglass Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA