Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169636

MPN #: BA9-1010424

Baileigh Industrial® WJT-3939; 2D Welding Table, 39"L x 39"W x 33-1/2"H

Product Description
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need . Table tops and sides are made from think 4 gauge plate steel and include 16mm fixturing holes. A weld together interlocking design with full cross brace structure underneath ensure these tables will remain flat under high temperatures. Also, over 10 different accessories and a full fixturing clamp kit are available. This quality table and multiple accessory combination at an affordable price make it the perfect setup for someone new to the trade or the seasoned veteran.
The WJT-3939 Welding Jig Table is perfect for those small shops looking for a good economical fixture mounting system. It features one solid mounting surface that has a flatness of +/- .0025".
The best thing about the WJT-3939 metal welding table is that it accepts all of the same fixtures that the Baileigh® heavy duty tables use, so when the time is right and the shop grows, you can step right up without having the large expense of swapping out fixtures.

Features:
  • 39" x 39" Metal Welding Table
  • Brinell Hardness 140-160
  • Single Mounting Surface
  • Expandable
  • 2-ton weight capacity
  • Industry Standard 28mm Mounting holes
  • 100mm hole spacing
  • Etched Position Marks
  • Includes table oiler, brush, and cleaning stone


PRICE
$5,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39
Width39 in
Height33-1/2 in
Weight500 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part NumberBA9-1010424
BrandBaileigh Industrial

Warranty

Warranty1 yr