- Swivel base 360°
- Made of malleable cast iron
- Pipe clamp for up to 2" diameter
- Forged jaws
- Jaw width: 8"
- Maximum opening: 8-1/2"
- Throat deep: 4-31/64"
- Pipe jaw capacity: 1/4" to 2"
Urrea Industrial Workbench Vise with Swivel Base, 8" Jaw Width, 4-31/64" Throat Depth
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Jaw Capacity | 1/4 - 2 in |
| Jaw Width | 8 in |
| Throat Depth | 4-31/64 in |
| Size | 8 in |
| Max Opening Capacity | 8-1/2 in |
Product Details
| Type | Bench Vise |
| Color | Red |
| Manufacturers Part Number | 428N |
| For Use With | Metallic Pieces On Smithy |
| Base Type | 360° Swivel |
| Brand | Urrea |